PROSOLVE HIVIS FLUORESCENT PINK 500ML (SWIVEL CAP)
Hi-Vis paint marker aerosol
See technical informationSee documentsReferences
Blue Diamond STL:SNAHIVISFP
Rubix:2574601
Documents
Product details : PROSOLVE HIVIS FLUORESCENT PINK 500ML (SWIVEL CAP)
This quick drying acrylic 'all angle' marker paint which is a lead and xylene-free formulation is designed to produce fluorescent marks and lines on a range of indoor and outdoor surfaces including concrete, tarmac, wood and composites. Widely used throughout a vast array of industries including surveying, construction, warehousing, logistics, forestry etc. and is especially useful where brighter, fluorescent marks and lines are required.
Strengths
Hi-vis paint spray, Suitable for when you need a bright mark, Ideal for warehouses, stairs, construction sites etc, Bright. Highly visible paint pigment and Easy aerosol spray application and quick drying
Applications
The ProSolve Hi-Vis Fluorescent paint aerosol is a very high quality and fast drying acrylic all angle' marker paint. Its hard wearing, lead and xylene free formulation and is designed to produce excellent fluorescent marks and lines on a range of indoor and outdoor surfaces, including concrete, metal, tarmac, wood and composites. Now with a new swivel safety cap. Designed to create the best fluorescent marks possible, our ProSolve Hi-Vis spray can be applied to a range of surfaces and isn't easily washed away and comes in a wide range of colours; the 500ml cans hold plenty of paint for long lasting application. Even during the day, this ProSolve Hi-Vis Fluorescent spray brightens hazards and keeps people safe. This glow in the dark paint' also provides a superior glow. Traditionally it's used in a vast range of industries including surveying, construction, warehousing, logistics and forestry etc and is especially useful where brighter marks and lines are needed (shaded and dark areas etc). Available in Black, Blue, Green, Orange, Pink, Red, White, Yellow. - Colour: Pink
Technical specifications
Attributes
| Volume | 500 ml |
|---|---|
| Colour | pink |
Show UNSPSC/ECL@SS
£ 7.12 excl. VAT
/ Each
£ 8.54 incl. VAT
- In stock: Next day delivery

