PROSOLVE SHARPLINER 600ML PAINT AEROSOL BLUE

Sharpliner paint marker aerosol

See technical informationSee documents
References
Blue Diamond STL:PVSHB6
Rubix:2574594
EAN:5060129364518
brand logo
Technical specifications
Volume600 ml
Colourblue
Documents

Product details : PROSOLVE SHARPLINER 600ML PAINT AEROSOL BLUE


ProSolve Sharp Liner Marker is a high quality, fast drying and hard wearing acrylic marking paint which is a lead and xylene-free formulation. Available in a wide variety of colours, this product is utilised widely in many industries but especially for colour coding in the steel industry.

Strengths

Excellent for colour coding timber, steel etc, Wide range of colours, A professional grade marking paint, Quick drying and long lasting and Bright and vivid colours

Applications

Sharpliner (600ml) has been the #1 choice in the Steel Industry for decades, a solid choice for marking with an incredible range of 16 colours. ProSolve Sharp Liner Marker is a high quality, fast drying and hard wearing acrylic marking paint which is a lead and xylene free formulation. Available in a wide variety of colours, this product is utilised widely in many industries but especially for colour coding in the steel industry. It is an inverted aerosol which means that it must be used pointing down. Available in Black, Blue, Brown, Dark Green, Gold, Green, Grey, Magenta, Orange, Pale Blue, Pink, Purple, Red, Silver, White, and Yellow. - Colour: Blue

Technical specifications


Attributes
Volume600 ml
Colourblue
Show UNSPSC/ECL@SS
£ 8.78 excl. VAT
/ Each
£ 10.54 incl. VAT
  • In stock: Next day delivery