References
Portwest:H441YERS
Rubix:2590060
EAN:5036108165810



Documents
Product details : PORTWEST H441 HV RAIN TROUSERS YELLOW S
Like the Hi-Vis Rain Jacket, our Hi-Vis Rain Trousers are lightweight and extremely practical. They can be layered over the wearers own trousers for complete waterproof protection.
Strengths
•Reflective tape for increased visibility
Fully elasticated waistband for ultimate wearer comfort
Stud adjustable hems for a secure fit
Twin-stitched seams for extra durability
50+ UPF rated fabric to block 98% of UV rays
Extremely water resistant fabric finish, water beads away from fabric surface
Wind resistant to protect against wind chill
Fully elasticated waistband for ultimate wearer comfort
Stud adjustable hems for a secure fit
Twin-stitched seams for extra durability
50+ UPF rated fabric to block 98% of UV rays
Extremely water resistant fabric finish, water beads away from fabric surface
Wind resistant to protect against wind chill
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | s |
| Class EN20471 | 1 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 200 g/m² |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 10.21 excl. VAT
/ Each
£ 12.25 incl. VAT
- Usually arrives within 14 working days