Trousers Leeds dark anthracite/red
Colour | Grey |
---|---|
Size | 82C68 |
Class EN20471 | 1 |
Logistic Weight | 1140 g |
---|---|
Colour | Grey |
Size | 82C68 |
Class EN20471 | 1 |
Main material | Polyester |
Grammage | 290 g/m² |
Secondary colour | Red |
Material | 65% polyester/35% cotton |
Usually arrives within 14 working days