Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility waistcoat
ORBITINT BLACK KNIGHT HVW03 IMMORTAL WAISTCOAT ORANGE 3XL
ORBITINT BLACK KNIGHT HVW03 IMMORTAL WAISTCOAT ORANGE 3XL
Hi-Vis Waistcoat
References
orbit international:
FRHVW03-3XL
rubix:
4503863
ean:
5054011078126
Technical specifications
Colour
Orange
Size
3XL
Class EN20471
2
See all Specifications
Product details
Technical specifications
Product details : ORBITINT BLACK KNIGHT HVW03 IMMORTAL WAISTCOAT ORANGE 3XL
Waistcoat is made from 100% polyester with two 50mm reflective bands and braces. CE marked.
Strengths
•Fire retardant treated polyester
•Hook & Loop front
•Matching edge binding
Technical specifications
Attributes
Colour
Orange
Size
3XL
Class EN20471
2
Main material
Polyester
Material
Polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.19
excl. VAT
/
Each
£
2.63
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
LEO S20 BURRINGTON ECOVIZ MESH SLV SUPERIOR WAISTCOAT YELLOW 4XL
LEO S10 CRANFORD CL3 3/4 SLEEVE WAISTCOAT YELLOW L
LEO W05 PILTON ECOVIZ REFLECTIVE WAISTCOAT PURPLE 2XL
LEO W08 MILFORD ECOVIZ LFS WAISTCOAT (EN 14116) YELLOW M
REGATTA TRS257 188 HV PRO FULL ZIP GILET ORANGE S
LEO W05 PILTON ECOVIZ REFLECTIVE WAISTCOAT LIME/ROYAL XS
LEO W11 LYNTON ECOVIZ SUPERIOR WAISTCOAT RED/GREY 2XL
LEO W05 PILTON ECOVIZ REFLECTIVE WAISTCOAT MAROON 6XL
PORTWEST C496 MADRID EXECUTIVE MESH VEST YELLOW SIZE M
LEO W22 BARNSTAPLE ECOVIZ RAIL SUPERIOR WAISTCOAT ORANGE M
PORTWEST S469 HIVIS REVERSIBLE BODYWARMER YELLOW SIZE S
REGATTA TRS251 5LV PRO EXECUTIVE VEST ORANGE/NAVY M
LEO W11 LYNTON ECOVIZ SUPERIOR WAISTCOAT YELLOW/GREY 6XL
LEO S12 WRAFTON ECOVIZ SUPERIOR SLEEVED WAISTCOAT ORANGE S
REGATTA TRS199 NFC HV PRO VEST FLRORN/SLGRY L