PORTWEST C496 MADRID HV HALF MESH EXECUTIVE VEST YELLOW M
PORTWEST C496 MADRID EXEC MESH VEST YELLOW
See technical informationReferences
Portwest:C496YERM
Rubix:80181614
Manufacturer :C496YERM
EAN:5036108214433

Product details : PORTWEST C496 MADRID HV HALF MESH EXECUTIVE VEST YELLOW M
When temperatures soar, stay visible and cool in this revolutionary garment. The mesh allows maximum breathability and air circulation, ensuring cool, comfortable wear.
Strengths
ANSI/ISEA 107-2015 TYPE R CLASS 2*
EN ISO 20471 Class 1
ANSI/ISEA 107-2010 Class 2:2
EN ISO 20471 Class 1
ANSI/ISEA 107-2010 Class 2:2
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | m |
| Class EN20471 | 1 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | polyester |
Show UNSPSC/ECL@SS
£ 7.66 excl. VAT
/ Each
£ 9.19 incl. VAT
- In stock: Next day delivery