MASCOT 19090 ACCELERATE SAFE WINTER TROUSERS HV ORG/D'NAVY 2XL


HI-VIS WINTER TROUSER WITH KNEEPAD POCKET

References
mascot:19090-449-14010-XXL
rubix:290A3677
ean:5711074868896
brand logo
brand logo
Technical specifications
Colournavy
Size2xl
Class EN204712
See all Specifications

Product details : MASCOT 19090 ACCELERATE SAFE WINTER TROUSERS HV ORG/D'NAVY 2XL


Technical specifications


Attributes
Colournavy
Size2xl
Class EN204712
Main materialpolyester
Grammage210 g/m²
Secondary colourorange
Material100% polyester
Show UNSPSC/ECL@SS
£ 193.99 excl. VAT
/ Each
£ 232.79 incl. VAT
  • Usually arrives within 14 working days