MASCOT 19090 ACCELERATE SAFE WINTER TROUSERS HV RED/D'NAVY S
HI-VIS WINTER TROUSER WITH KNEEPAD POCKET
See technical informationReferences
Mascot:19090-449-22210 S
Rubix:259A0751
Manufacturer :19090-449-22210 S
EAN:5711074870219

Product details : MASCOT 19090 ACCELERATE SAFE WINTER TROUSERS HV RED/D'NAVY S
MASCOT® ACCELERATE SAFE Winter trousers
- Breathable, wind- and waterproof product with taped seams.
- Very durable.
- The unique CLIMASCOT® insulation system provides warmth, is lightweight, soft, and when packed takes up almost no space.
- Ergonomic leg shape designed to follow the body's movements.
- The tape measure pocket is reinforced with Kevlar® for exceptional resistance to pointed and sharp objects.
- Knee pad pockets made from durable CORDURA® material enable adjustment to achieve the optimal position.
- The extended back section provides support and additional protection against wind and cold in the lower back area.
- Internal snow gaiter at the leg openings protects against snow and dirt.
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | s |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | red |
| Grammage | 210 g/m² |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 197.95 excl. VAT
/ Each
£ 237.54 incl. VAT
- Usually arrives within 14 working days
