Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility bib overall
MASCOT 19090 ACCELERATE SAFE WINTER TROUSERS HV ORG/D'NAVY 3XL
MASCOT 19090 ACCELERATE SAFE WINTER TROUSERS HV ORG/D'NAVY 3XL
HI-VIS WINTER TROUSER WITH KNEEPAD POCKET
References
mascot:
19090-449-14010-3XL
rubix:
290A3678
ean:
5711074868902
Technical specifications
Colour
Navy
Size
3XL
Class EN20471
2
See all Specifications
Product details
Technical specifications
Product details : MASCOT 19090 ACCELERATE SAFE WINTER TROUSERS HV ORG/D'NAVY 3XL
Technical specifications
Attributes
Colour
Navy
Size
3XL
Class EN20471
2
Main material
Polyester
Grammage
210
g/m²
Secondary colour
Orange
Material
100% polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
223.69
excl. VAT
/
Each
£
268.43
incl. VAT
Usually arrives within 14 working days
Select variants (24)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 19090 ACCELERATE SAFE WINTER TROUSERS HV ORG/D'NAVY S
MASCOT 19090 ACCELERATE SAFE WINTER TROUSERS HV YEL/D'NAVY 2XL
MASCOT 15969 GOSFORD BIB & BRACE W/K PCTS HV ORG/DNAVY 32.5T
HELLYHAN 70596_369-M ALNA 2.0 RAIN BIB YELLOW/EBONY M
MASCOT 19090 ACCELERATE SAFE WINTER TROUSERS HV RED/D'NAVY L
MASCOT 15969 GOSFORD BIB & BRACE W/K PCTS HV ORG/DNAVY 38.5T
MASCOT 15969 GOSFORD BIB & BRACE W/K PCTS HV ORG/DNAVY 38.5S
LEO BB01 NORTHAM ECOVIZ 15K PERFORMANCE+ BIB&BRACE YELLOW 4XL
MASCOT 15969 GOSFORD BIB & BRACE W/K PCTS HV RED/DANTH 32.5T
MASCOT 19569 ACCELERATE SAFE BIB & BRACE W/K PCTS HV ORG/DANTH 32.5T
MASCOT 15969 GOSFORD BIB & BRACE W/K PCTS HV ORG/DNAVY 32.5R
PROGARM WT252M MENS GORE-TEX WPR TROUSERS HV YELLOW/NAVY 44R
MASCOT 19090 ACCELERATE SAFE WINTER TROUSERS HV YEL/D'NAVY XL
PROGARM 9155 WPR DUNGAREE HV YELLOW/NAVY 2XL
MASCOT 15969 GOSFORD BIB & BRACE W/K PCTS HV ORG/DNAVY 52.5R