MASCOT 15969 GOSFORD BIB & BRACE W/K PCTS HV ORG/DNAVY 52.5R
High Visibility bib overall Mascot
See technical informationReferences
Mascot:15969-948-14010-82C68
Rubix:378A5176
EAN:5711074304257

Product details : MASCOT 15969 GOSFORD BIB & BRACE W/K PCTS HV ORG/DNAVY 52.5R
Technical specifications
Attributes
| Logistic Weight | 1240 g |
|---|---|
| Colour | orange |
| Size | 82/68 |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | navy |
| Grammage | 285 g/m² |
Show UNSPSC/ECL@SS
£ 108.91 excl. VAT
/ Each
£ 130.69 incl. VAT
- Usually arrives within 14 working days
Colour
Size
82/68
