JALAS 1868W GRAN PREMIO KING BOOT S3 SRC HI HRO CI WG EU37 UK4


High Boot

References
jalas:1868W-37
rubix:386A0532
ean:6408487523007
brand logo
brand logo
Technical specifications
EU shoe size37
Main materialLeather
Water proofYes
See all Specifications

Product details : JALAS 1868W GRAN PREMIO KING BOOT S3 SRC HI HRO CI WG EU37 UK4


Comfortable high boot with highest level of protection, for hot work with features such as wide last and heat-resistant upper and outsole. Perfect for welders. Specially treated leather with heat resistance para-aramid thread in the seams provides a max operating heat limit of 400°C/752°F for 30 minutes. Nail protection insert in steel, toecap in aluminium and double impact protection zones in PORON® XRD® help prevent injuries.

Strengths

•Wide fit
Water repellent
Propose toe reinforcement
Oil-resistant outsole
Nail protection in steel
Heat-resistant upper
Heat-resistant outsole
ESD
Ergothan Shock Absorption System
Anti-static properties
Aluminium toecap

Technical specifications


Attributes
EU shoe size37
Main materialLeather
Water proofYes
Type of solesAnti-Static
Security CategoryS3
ColourBlack
MaterialSteel (Nail Protection);Nitrile Rubber (Outsole);PU-Coated Leather (Upper)
FO (Fuel oil resistant sole)Yes
Secondary colourRed
Show UNSPSC/ECL@SS
£ 140.48 excl. VAT
/ Each
£ 168.58 incl. VAT
  • Usually arrives within 14 working days