Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Foot protection
Safety boots
Unisex safety boots
JALAS 1578 FIRE & RESCUE BOOT F1PA SRC CI EU40 UK6.5
JALAS 1578 FIRE & RESCUE BOOT F1PA SRC CI EU40 UK6.5
Unisex safety boots Jalas
References
jalas:
1578-40
rubix:
271A3790
ean:
6408487502606
Technical specifications
EU shoe size
40
Main material
Leather
See all Specifications
Product details
Technical specifications
Product details : JALAS 1578 FIRE & RESCUE BOOT F1PA SRC CI EU40 UK6.5
Technical specifications
Attributes
EU shoe size
40
Main material
Leather
Non-magnetic
Yes
Colour
Black
Secondary colour
Yellow
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
149.99
excl. VAT
/
Each
£
179.99
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Create PDF from product
Check our products from related categories
JALAS 1678W GRAN PREMIO MID CUT BOOT S3 SRC HI HRO CI WG EU47 UK12
PORTWEST FC10 SIZE 3 COMPOSITELITE BOOT
JALAS 1872 GRAN PREMIO OFF ROAD BOOT O2 SRC HRO CI FO EU40 UK6.5
V12 V2130 LYNX BROWN S3 HI ESD WR HRO SRC BOOT UK12 EU47
JALAS 3328 DRYLOCK HIGH CUT BOOT S7 HRO EU39 UK6
JALAS 1278 HEAVY DUTY MID CUT SHOE S3 SRC CI HRO HI EU43 UK9
JALAS 1868W GRAN PREMIO KING BOOT S3 SRC HI HRO CI WG EU35 UK2
BASE B1605 T-ROBUST MID S7S HRO CI HI LG SC SR BLACK/BLUE EU46 UK11.5
ROCKFALL RF112 MICHIGAN LIGHTWEIGHT NAVY SAFETY BOOT UK9 EU43
ROCKFALL RF10 EBONITE ROBUST SAFETY BOOT UK9 EU43
V12 VR620.01 AVENGER IGS BLACK S3 HRO SRC ZIP SIDE HILEG BOOT UK6 EU39
V12 V6400.01 OTTER STS BLACK S3 SRC DERBY BOOT UK4 EU37
ROCKFALL RF460 SLATE WPR SAFETY BOOT UK10 EU44
V12 V1801 IBEX STS S3 SRC WR DERBY BOOT UK11 EU46
V12 V1255.01 ROCKY IGS GAUCHO S3 WATERPROOF ZIP-SIDED HIKER UK10 EU44