INVICTA FORKS ACCESS PLATFORM IAP-6


High-Lift Platform

References
invicta:IAP-6
rubix:200A5997
brand logo
brand logo
Technical specifications
TypeHigh-Lift Platform
See all Specifications

Product details : INVICTA FORKS ACCESS PLATFORM IAP-6


Our range of Access Platforms provide a safe environment for a wide range of maintenance and inspections to be carried out from, with the reassurance that they have been manufactured in accordance with HSE document PM28 4th Edition.

Strengths

•Hinge back guard for ease of transportation and storage
Safety harness attachment rings
Self-draining non-slip floor
Internal Handles
Stilt pressings to elevate fork pockets
Zinc plated heel pins for safe attachment to truck
Maximum fork section 150 x 50 mm at 525 centres
Painted bright orange for safety

Technical specifications


Attributes
TypeHigh-Lift Platform
Safe working load SWL250 kg
Weight102 kg
Fork Length150 mm
Fork Width50 mm
Show UNSPSC/ECL@SS
£ 610.54 excl. VAT
/ Each
£ 732.65 incl. VAT
  • Usually arrives within 14 working days