INVICTA FORKS LOW LEVEL MULTI USE SKIP ILUS-2


Low Level Skip

References
invicta:ILUS-2
rubix:200A6076
brand logo
brand logo
Technical specifications
TypeLow Level Skip
See all Specifications

Product details : INVICTA FORKS LOW LEVEL MULTI USE SKIP ILUS-2


The skip can be easily positioned at the end of a conveyor, dross shoot or manufacturing line to collect bi-products that are below waist level. The skip is supplied as manual operation as standard, but automatic tipping at high level can be achieved by ordering the conversion kit allowing the forklift / tele handler driver to empty the skip without leaving the safety of his seat.

Strengths

•Low loading height
Reinforced leading edge and body sides
4-way fork pocket entry
Secondary Locking Mechanism to prevent accidental discharge
Fully seam welded for retention of fluids
Manual handle override
Maximum fork section 150 x 60 mm at 683 mm centres
Zinc plated twist screws for safe attachment to truck
Painted bright orange for safety

Technical specifications


Attributes
TypeLow Level Skip
Safe working load SWL1 kg
Weight245 kg
Fork Length150 mm
Fork Width60 mm
Show UNSPSC/ECL@SS
£ 1,197.21 excl. VAT
/ Each
£ 1,436.65 incl. VAT
  • Usually arrives within 14 working days