SMC ZSE20B-T-M-01-WA1 DIGITAL PRESSURE SWITCH
High-Precision Digital Pressure Switch
See technical informationReferences
SMC:ZSE20B-T-M-01-WA1
Rubix:251A4295
Manufacturer :02114925
Product details : SMC ZSE20B-T-M-01-WA1 DIGITAL PRESSURE SWITCH
High-Precision Digital Vacuum Switches
3-Screen, 3-Colour Display
Applicable fluid: air, non-corrosive gas, non-flammable gas, or general fluids
Pressure ranges: from -101 to 100 kPa
Repeatability: ±0.2 % F.S.
Output: IO-Link, NPN/PNP or Analogue (Voltage/Current)
Select response time: from less than 1.5 ms to 5 s.
IP40 or IP65
Consumption: 35 mA or less.
3-Screen, 3-Colour Display
Applicable fluid: air, non-corrosive gas, non-flammable gas, or general fluids
Pressure ranges: from -101 to 100 kPa
Repeatability: ±0.2 % F.S.
Output: IO-Link, NPN/PNP or Analogue (Voltage/Current)
Select response time: from less than 1.5 ms to 5 s.
IP40 or IP65
Consumption: 35 mA or less.
Technical specifications
Attributes
| Type | smc zse20b-t-m-01-wa1 digital pressure switch |
|---|
Show UNSPSC/ECL@SS
£ 164.35 excl. VAT
/ Each
£ 197.22 incl. VAT
- Delivery usually within ( 22 ) days
