BASE B0154 PRADO S3 SRC BLACK EU44 UK10


High shoes B0154 PRADO

References
base protection:B0154-44
rubix:389A0545
ean:8032790809152
brand logo
brand logo
Technical specifications
EU shoe size44
Collar heightHigh
ColourBlack
See all Specifications

Product details : BASE B0154 PRADO S3 SRC BLACK EU44 UK10


Lining: SmellStop 100% antibacterial.
Upper: Waterproof leather.
Insert: Fresh'n Flex.
Toe: Steel.
Type: Brodequin.
Standard: EN ISO 20345:2004 S3 SRC

Strengths


Sole: AirTech single-density anti-fatigue.
Patents and More: Fresh'n Flex, AirTech, Smell STOP.

Technical specifications


Attributes
EU shoe size44
Collar heightHigh
ColourBlack
Main materialLeather
Type of solesAnti-fatigue AirTech single-density
Security CategoryS3
Weight645 g
MaterialLeather
Secondary colourOrange
Show UNSPSC/ECL@SS
£ 45.88 excl. VAT
/ Each
£ 55.06 incl. VAT
  • Usually arrives within 14 working days