Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Foot protection
Unisex safety shoes
Unisex safety shoes
BASE B1004 K-STEP/SPEED/MOVE/START S1P HRO SRC BLACK/BLUE EU36 UK4
BASE B1004 K-STEP/SPEED/MOVE/START S1P HRO SRC BLACK/BLUE EU36 UK4
K-SPEED
References
base protection:
CA-B1004-0WC-36
rubix:
389A0924
ean:
8054633494363
Technical specifications
EU shoe size
36
Collar height
Low
Colour
Black
See all Specifications
Product details
Technical specifications
Product details : BASE B1004 K-STEP/SPEED/MOVE/START S1P HRO SRC BLACK/BLUE EU36 UK4
S1P HRO SRC
TIGE: Breathable fabric
LINING: SmellStop
INSERT: Fresh'n Flex
TOE CAP: Aluminum
SOLE: Dual density PU/HRO rubber i-daptive® technology
Size range: 36-48
Technical specifications
Attributes
EU shoe size
36
Collar height
Low
Colour
Black
Main material
Textile
Material
Breathable fabric
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
102.17
excl. VAT
/
Each
£
122.60
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
PORTWEST FC10BKR40 COMPOSITELITE BOOT BLACK SIZE 40/6.5
U-POWER UE10123-38 SAFE S3 SRC BLK BOOT SIZE 38/5
JALAS 7158 ZENIT EVO LOW CUT SHOE BLUE S1 SRC P EU41 UK7
U-POWER RI21292-46 VARSAVIA ESD S2 SRC BLK LOWSHOE SIZE 46/11
JALAS 5618 TEMPUS LOW CUT SHOE S1 SRC P EU36 UK3
GISS 867173 MASCOTA SAFETY SHOES S3 SRC BLACK MICROFIBER SIZE 37/4
PORTWEST FW81BKR43 SLIP-ON SAFETY SHOE S2 BLACK 43/9
GISS 867105 PACAYA SAFETY SHOES S1P SRC GREY MESH SIZE 44/10
JALAS 1708 ZENIT SANDAL S1 PS SR SC FO LG EU38 UK5
PORTWEST FW51BRR38 STEELITE DEALER BOOT S1P BROWN SIZE 38/5
UVEX 68298 1 G2 PERFORATED S1 FO SR ESD TRAINER BLK/BL EU47 UK12 W11
U-POWER BC20023-37 TONGUE S3 SRC BLK LOWSHOE SIZE 37/4
U-POWER RR10454-45 TERRANOVA S3 SRC BLK BOOT SIZE 45/10.5
V12 V1955 VELOCITY IGS COBALT S1P HRO SRC WOMENS TRAINER UK4 EU37
BASE B0888 BE-STRONG TOP S3 HRO CI HI SRC BLACK/RED EU46 UK11.5