SPARTEX 28109FR HIGH TEMPERATURE STAINLESS BRAKED 125MM THERMOPLASTIC
High temperature
See technical informationReferences
Spartex:UK-28109FR
Rubix:230A4385
Product details : SPARTEX 28109FR HIGH TEMPERATURE STAINLESS BRAKED 125MM THERMOPLASTIC
HIGH TEMPERATURE
STAINLESS STEEL
PLATE FIXING BRAKED SWIVEL CASTOR
100MM THERMOPLASTIC WHEEL
PLAIN BORE
Technical specifications
Attributes
| Load capacity | 250 kg |
|---|---|
| Wheel diameter | 125 mm |
Show UNSPSC/ECL@SS
£ 132.64 excl. VAT
/ Each
£ 159.17 incl. VAT
- Usually arrives within 14 working days

