BLICKLE WHEEL CASTOR BPO-200R
Pressed steel swivel castor, with top plate fitting Heavy duty wheel, with 'Blickle EasyRoll' elastic solid rubber tyres, with nylon wheel centre, non-marking, grey, with synthetic thread guard
See technical informationReferences
Blickle:B-PO 200R
Rubix:157A1160
Manufacturer :46862
EAN:4047526046866


Technical specifications
| Load capacity | 400 kg |
|---|---|
| Wheel diameter | 200 mm |
| Wheel width | 50 mm |
Product details : BLICKLE WHEEL CASTOR BPO-200R
Bracket: LE series
- pressed steel, zinc-plated, blue-passivated, Cr6-free
- double ball bearing in the swivel head
- swivel head seal
- minimum swivel head play and smooth rolling characteristic and increased service life due to the special dynamic Blickle riveting process
Wheel: POEV series
- tyre: high-quality elastic solid rubber "Blickle EasyRoll" in smooth rolling quality, hardness 65 Shore A, colour grey, non-marking
- wheel centre: high-quality nylon 6, impact resistant, colour black
- with synthetic thread guard, small
- high chemical resistance to many aggressive substances, except oils
- operating temperature: -20 °C to +80 °C, temporarily up to +100 °C, reduced load capacity over +35 °C
Technical specifications
Attributes
| Logistic Weight | 1600 g |
|---|---|
| Load capacity | 400 kg |
| Wheel diameter | 200 mm |
| Wheel width | 50 mm |
| Wheel housing/rim material | polyamide |
| Running sole/tire material | polyamide |
| Min. temperature | -25 °C |
| Max. temperature | 80 °C |
| Type of bearing | roller bearing |
| Running sole / tire colour | beige |
| Plate length | 140 mm |
| 235 mm | |
| 50 mm |
Show UNSPSC/ECL@SS
£ 45.85 excl. VAT
/ Each
£ 55.02 incl. VAT
- Usually arrives within 14 working days