FESTO 548002 QUICK EXHAUST VALVE VBQF-U-G14-Q8
VBQF Quick exhaust valve
See technical informationSee documentsReferences
Festo:VBQF-U-G14-Q8
Rubix:106A9584
Manufacturer :548002
EAN:4052568093167

Documents
Product details : FESTO 548002 QUICK EXHAUST VALVE VBQF-U-G14-Q8
Quick exhaust valve VBQF-U-G14-Q8 Valve function=Quick exhaust, Pneumatic Connection, port 1=QS-8, Pneumatic Connection, port 2=G1/4, Mounting type=Threaded, Standard flow rate for exhaust 6->0 bar=2500 l/min
Technical specifications
Attributes
| Logistic Weight | 236,79 g |
|---|---|
| Type | vbqf quick exhaust valve |
| Type of coupling | g1/4 |
Show UNSPSC/ECL@SS
£ 52.48 excl. VAT
/ Each
£ 62.98 incl. VAT
- Delivery usually within ( 2 ) days