Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Other pneumatic valve
FESTO 10409 PNEUMATIC VALVE JDH-5-1/4
FESTO 10409 PNEUMATIC VALVE JDH-5-1/4
JDH Valve Tiger Classic
References
festo:
JDH-5-1/4
rubix:
108A3538
manufacturer :
10409
ean:
4052568111700
Technical specifications
Type
JDH valve Tiger Classic
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 10409 PNEUMATIC VALVE JDH-5-1/4
Pneumatic valve JDH-5-1/4 Valve function=5/2 bistable-dominant, Type of actuation=pneumatic, Width=30,5 mm, Valve size=30,5 mm, Standard nominal flow rate=1100 l/min
Technical specifications
Attributes
Logistic Weight
349
g
Type
JDH valve Tiger Classic
Volume flow rate
1100
l/min
Type of coupling
G1/4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
162.52
excl. VAT
/
Each
£
195.02
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
FESTO 184135 FRONT PANEL VALVE SV/O-3-PK-3X2
NORGREN P68F-NGL-NNN P68 CNOMO SOL MTG BOTTOM PLATE
FESTO 1558073 HAND SLIDE VALVE VBOH-32-G18
NORGREN C00GF0600 PFITC 6MM 3/2 SHUT-OFF VALVE
SMC EVM430-F01-33 MECHANICAL VALVE
FESTO 151869 PNEUMATIC VALVE VL-5/3B-D-3-C
FESTO 1002549 ANGLE SEAT VALVE
AVENTICS R412007280
SMC VHS400-02 HAND VALVE LEFT TO RIGHT
SMC VHS50-F10-R PRESSURE RELIEF 3 PORT VALVE
FESTO 1002538 ANGLE SEAT VALVE
PARKER 3 PORT VALVE B53005A
SMC EVM430-F01-34B MECHANICAL VALVE
FESTO 3488 TIME DELAY VALVE VZB-3-1/4
SMC EVM430-F01-34R 3 PORT MECHANICAL VALVE