RT43 ORANGE GORT BIB & BRACE (L)


High-Visibility Bib and Brace Workwear

References
portwest:RT43-L
rubix:45016482
brand logo
brand logo
Technical specifications
Colourorange
Sizel
Class EN204712
See all Specifications

Product details : RT43 ORANGE GORT BIB & BRACE (L)


Superior materials and quality construction make the RT43 a firm favourite amongst all rail industry and roadside workers. The hardwearing fabric withstands dirt and grime with the Texpel finish helping to repel stains. A large zipped bib pocket is ideal for holding tools and the shoulder straps can be adjusted to ensure a comfortable fit.

Technical specifications


Attributes
Colourorange
Sizel
Class EN204712
Main materialpolyester
Knee pad pocketyes
Material80% polyester;20% cotton
Show UNSPSC/ECL@SS
£ 35.40 excl. VAT
/ Each
£ 42.48 incl. VAT
  • Usually arrives within 14 working days