MASCOT 50103 HARTBERG RAIN BIB & BRACE HV ORG L
Rain bib & brace Hartberg orange
See technical informationReferences
Mascot:50103-814-14 L
Rubix:230A1848
Manufacturer :50103-814-14 L
EAN:5707209386229

Product details : MASCOT 50103 HARTBERG RAIN BIB & BRACE HV ORG L
Wind and waterproof. Waterproof fabric with welded seams to prevent rain entry. Adjustable fabric straps, with short strong elastic. Button adjustment on the sides for use when changing layers underneath. Press studs at side and foot so it can be easily pulled over boots.
Technical specifications
Attributes
| Logistic Weight | 600 g |
|---|---|
| Colour | orange |
| Size | l |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 70% polyester/30% polyurethane |
| Grammage | 195 g/m² |
Show UNSPSC/ECL@SS
£ 54.62 excl. VAT
/ Each
£ 65.54 incl. VAT
- Usually arrives within 14 working days
