PORTWEST C474RERL/XL HI-VIS RED LARGE/XL


High Visibility Vest

References
portwest:C474RERL/XL
rubix:222A0052
ean:5036108214662
brand logo
brand logo
Technical specifications
ColourRed
SizeXL
Class EN204712
See all Specifications

Product details : PORTWEST C474RERL/XL HI-VIS RED LARGE/XL


Strengths

•Lightweight and comfortable|•Reflective tape for increased visibility|•Hook and loop closure for easy access|•Generous fit for wearer comfort|•Certified to EN ISO 20471 after 50x washes|•Complies with RIS 3279-TOM for rail industry (orange only)|•CE certified

Technical specifications


Attributes
ColourRed
SizeXL
Class EN204712
Main materialPolyester
Material100% Polyester
Show UNSPSC/ECL@SS
£ 5.34 excl. VAT
/ Each
£ 6.41 incl. VAT
  • Usually arrives within 14 working days