PORTWEST S476 BERLIN HI-VIS EXECUTIVE VEST YELLOW 3XL


S476 - Berlin Executive Vest

References
portwest:S476YERXXXL
rubix:4503437
ean:5036108137428
brand logo
brand logo
Technical specifications
Colouryellow
Size3xl
Class EN204712
See all Specifications

Product details : PORTWEST S476 BERLIN HI-VIS EXECUTIVE VEST YELLOW 3XL


Revolutionary in its design, the executive vest combines the light weight of a waistcoat with the practicality of pockets for those situations when a jacket may be too warm. A clear ID pocket for security passes and cards complements this unique garment.

Strengths

- Front zip opening for easy access
- 7 pockets for ample storage
- Two lower patch pockets
- Phone and pen holder pocket
- Dual ID holder allows use of both portrait and landscape ID card display
- Radio loop for easy clipping of a radio
- D-ring for keys or ID cards
- Certified to EN ISO 20471 after 50x washes
- Complies with RIS 3279-TOM for rail industry (orange only)
- CE certified
- Retail bag which aids presentation for retail sales

Technical specifications


Attributes
Colouryellow
Size3xl
Class EN204712
Main materialpolyester
Material100% polyester
Show UNSPSC/ECL@SS
£ 7.77 excl. VAT
/ Each
£ 9.32 incl. VAT
  • Sold out