GISS 855023 HIGH VIS WAISTCOAT ECO1 2 TORSO BANDS SIZE L ORANGE
High visibility waistcoat eco1 « double torso bands »
See technical informationSee documentsReferences
GISS:855023
Rubix:216A6598
Manufacturer :855023
EAN:3660338105340

Documents
Product details : GISS 855023 HIGH VIS WAISTCOAT ECO1 2 TORSO BANDS SIZE L ORANGE
Standard : EN ISO 20471
Vest in fluorescent polyester mesh.
2 torso reflecting bands Class 2
Closing Hook & Loop tape adjustable, horizontally. (120 g/m²).
Vest in fluorescent polyester mesh.
2 torso reflecting bands Class 2
Closing Hook & Loop tape adjustable, horizontally. (120 g/m²).
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | l |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 2.47 excl. VAT
/ Each
£ 2.96 incl. VAT
- In stock: Next day delivery
