LEO W11 LYNTON ECOVIZ SUPERIOR WAISTCOAT ORANGE/GREEN M
LEO W11 LYNTON ECOVIZ SUPERIOR WAISTCOAT ORANGE/BLACK
See technical informationReferences
Leo Workwear:W11-O/GN-LEO-M
Rubix:2576135
EAN:5056082315452

Product details : LEO W11 LYNTON ECOVIZ SUPERIOR WAISTCOAT ORANGE/GREEN M
Leo w11 lynton ecoviz superior waistcoat orange/green m
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | m |
| Class EN20471 | 1 |
| Main material | polyester |
| Secondary colour | green |
Show UNSPSC/ECL@SS
£ 7.13 excl. VAT
/ Each
£ 8.56 incl. VAT
- Usually arrives within 14 working days
Colour
Size
m
Class EN20471
Secondary colour
green
