References
Festo:DW-80-150-Y-AB
Rubix:390A8877
Manufacturer :557918
EAN:4052568204181

Documents
Product details : FESTO 557918 HINGE CYLINDER
Hinge cylinder DW-80-150-Y-AB 557918
Technical specifications
Attributes
| Cylinder diameter | 80 mm |
|---|---|
| Cylinder stroke | 150 mm |
| Type | hinge cylinder |
Show UNSPSC/ECL@SS
£ 290.46 excl. VAT
/ Each
£ 348.55 incl. VAT
- Delivery date on request
Contact a branch