Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 2159633 ISO CYLINDER
FESTO 2159633 ISO CYLINDER
Standards-based cylinder DSBG
References
festo:
DSBG-125-500-PPVA-N3
rubix:
390A8421
manufacturer :
2159633
ean:
4052568017217
Technical specifications
Type
DSBG standard cylinder
Cylinder diameter
125
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 2159633 ISO CYLINDER
Sturdy tie rod cylinder to ISO 15552 standard.
Strengths
ISO 15552 (ISO 6431, VDMA 24562)
Sturdy tie rod design
Self-adjusting pneumatic end-position cushioning saves time during commissioning and adapts optimally to load and speed changes
Comprehensive range of mounting accessories for just about every type of installation
For position sensing
Sustainable thanks to extended life cycle and easier repairs
Technical specifications
Attributes
Logistic Weight
13210
g
Type
DSBG standard cylinder
Cylinder diameter
125
mm
Cylinder stroke
500
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
657.62
excl. VAT
/
Each
£
789.14
incl. VAT
Usually arrives within 14 working days
Select variants (216)
Add to cart
Check our products from related categories
SMC CP96SB40-250C ISO 15552 CYLINDER
MATARA MCQI2-11-40-160M ISO15552-VDMA 24562 40 BORE 160MM STROKE MAG P
SMC CP96SDB100-60C ISO 15552 CYLINDER
PARKER S.S CYLINDER P1S-S020DS-0010
SMC CP96SDB40-75C ISO 15552 CYLINDER
FESTO 163456 STANDARDS-BASED CYLINDER DNC-80-320-PPV
SMC CP96KB40-160C CYLINDER NON-ROTATING
AVENTICS 0822010631
SMC CP96SDB40-250CW CYLINDER DOUBLE ROD
NORGREN RM/92020/M/15 DA P CYLINDER
SMC CP96SB80-200 ISO 15552 CYLINDER
FESTO 163377 STANDARDS-BASED CYLINDER DNC-50-250-PPV-A
FESTO 5228457 ROUND CYLINDER DSNU-S-25-80-PPS-A-MX
FESTO 1908281 STANDARDS-BASED CYLINDER DSNU-16-150-PPS-A
MECALINE 895858 CYLINDER ISO15552 D32 C500 D M