FESTO 8073764 ISO CYLINDER


ISO Cylinder

References
festo:CRDSNU-B-16-100-P-A-MG-A1
rubix:390A5515
manufacturer :8073764
ean:4052568298043
brand logo
brand logo
Technical specifications
TypeStandards-Based Cylinder
Cylinder diameter16Ā mm
See all Specifications

Product details : FESTO 8073764 ISO CYLINDER


Standard cylinder DSNUP-16-100-P-A consists of polymer cap with plain plastic bearing and aluminium barrel. Stroke=100 mm, Piston diameter=16 mm, Piston rod thread=M6, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any

Technical specifications


Attributes
TypeStandards-Based Cylinder
Cylinder diameter16Ā mm
Cylinder stroke100Ā mm
Show UNSPSC/ECL@SS
Ā£ 83.48 excl. VAT
/ Each
Ā£ 100.18 incl. VAT
  • Usually arrives within 14 working days