References
Festo:SG-M16X1,5
Rubix:117A8046
Manufacturer :6146
EAN:4052568001100

Documents
Product details : FESTO 6146 ROD CLEVIS SG-M16X1,5
Rod clevis SG-M16X1,5 With Hexagonal Nut, for swivelling cylinder Mounting (piston rod side) as per DIN ISO 8140. Size=M16x1,5, Conforms to standard=(* DIN 71752, * ISO 8140), Threaded Connection=Female thread M16x1.5, Corrosion resistance classification CRC=1, Ambient temperature=-40 - 150 °C
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 130x40x35 mm |
|---|---|
| Logistic Weight | 359,1 g |
| Type | rod clevis |
| Connection 1 | m16x1,5 |
Show UNSPSC/ECL@SS
£ 13.67 excl. VAT
/ Each
£ 16.40 incl. VAT
- Delivery usually within ( 2 ) days