References
Festo:HMVS-RF25
Rubix:391A2558
Manufacturer :539652
EAN:4052568177850

Documents
Product details : FESTO 539652 ADAPTER KIT
Adapter kit HMVS-RF25 For multi-axis modular systems from the handling and assembly technology range. Assembly Position=Any, Corrosion resistance classification CRC=2, Product weight=600 g, Materials note=Free of copper and PTFE, Materials information for adapter=(* Wrought Aluminium alloy, * Anodised)
Adapter kit HMVS-RF25 for the multi-axis modular system for assembly and handling technology. Installation position=any, Corrosion resistance class KBK=2, Product weight=600 g, Material note=copper- and PTFE-free, Material information Adapter=(* aluminium wrought alloy, * anodized)
Technical specifications
Attributes
| Logistic Weight | 684 g |
|---|---|
| Type | adapter kit for multi-axis systems |
Show UNSPSC/ECL@SS
£ 125.35 excl. VAT
/ Each
£ 150.42 incl. VAT
- Delivery usually within ( 16 ) days