References
Festo:EAMD-56-46-19-23X27
Rubix:390A9506
Manufacturer :558003
EAN:4052568204433

Documents
Product details : FESTO 558003 COUPLING
Coupling EAMD-56-46-19-23X27 drive component, which transmits the rotary motion of a stepper or Servo motor Holder diameter 1=19 mm, Holder diameter 2=23 mm, Size=56, Assembly Position=Any, Max. speed=5500 1/min
Coupling EAMD-56-46-19-23X27 558003
Technical specifications
Attributes
| Logistic Weight | 472 g |
|---|---|
| Type | spindle coupling eamd |
Show UNSPSC/ECL@SS
£ 129.93 excl. VAT
/ Each
£ 155.92 incl. VAT
- Delivery usually within ( 2 ) days