References
Festo:DHAA-D-E2-18/25-Q11-20
Rubix:390A7092
Manufacturer :1679833
EAN:4052568244699

Documents
Product details : FESTO 1679833 ADAPTER KIT
Adapter kit DHAA-D-E2-18/25-Q11-20 Assembly Position=Any, Corrosion resistance classification CRC=2, Mounting type=(* With through-hole and screw, * with centring sleeve), Materials note=Conforms to RoHS, Material information, adapter plate=(* Aluminium, * Anodised)
Adapter kit DHAA-D-E2-18/25-Q11-20 Mounting orientation=arbitrary, Corrosion resistance class KBK=2, Fastening type=(* with through-hole and screw, * with centering sleeve), Material note=RoHS compliant, Material information adapter plate=(* aluminium, * anodized)
Technical specifications
Attributes
| Logistic Weight | 192,7 g |
|---|---|
| Type | adapter kit for actuators |
Show UNSPSC/ECL@SS
£ 96.68 excl. VAT
/ Each
£ 116.02 incl. VAT
- Delivery usually within ( 16 ) days