FESTO 539970 CONNECTING KIT
Pneumatic cylinders and actuators - Accessory Festo
See technical informationSee documentsReferences
Festo:HMVY-3
Rubix:391A2564
Manufacturer :539970
EAN:4052568177980
Documents
Product details : FESTO 539970 CONNECTING KIT
Connecting kit HMVY-3 For Mounting SLT-20/25 with strokes of greater than 100 mm or HMPL-20 to a profile column. Assembly Position=Any, Corrosion resistance classification CRC=2, Product weight=620 g, Materials note=Free of copper and PTFE, Materials information for adapter=(* Wrought Aluminium alloy, * Anodised)
Technical specifications
Attributes
| Logistic Weight | 818 g |
|---|
Show UNSPSC/ECL@SS
£ 157.00 excl. VAT
/ Each
£ 188.40 incl. VAT
- Delivery usually within ( 16 ) days
