References
Camozzi:S-125
Rubix:203A5414
Manufacturer :S-125

Documents
Product details : CAMOZZI CLEVIS PIN 125MM CAM-S-125
Spin pin (clevis pin) Camozzi Mod. S-125 for the mechanical connection of pneumatic cylinders. Dimensions: Ø25 mm and length 140.5 mm.
Technical specifications
Attributes
| Type | clevis pin |
|---|---|
| Cylinder diameter | 25 mm |
Show UNSPSC/ECL@SS
£ 10.25 excl. VAT
/ Each
£ 12.30 incl. VAT
- Usually arrives within 14 working days
