References
Festo:HMSV-60
Rubix:391A2532
Manufacturer :548929
EAN:4052568190224

Documents
Product details : FESTO 548929 ADAPTER KIT
Adapter kit HMSV-60 For attaching DGSL-20/25 to HMSVS-2 and HMXY-3. Assembly Position=Any, Corrosion resistance classification CRC=1, Product weight=170 g, Material information, adapter plate=Wrought Aluminium alloy, Screw material data=Steel
Adapter kit HMSV-60 for mounting DGSL-20/25 to HMSVS-2 and HMXY-3. Mounting orientation=any, Corrosion resistance class KBK=1, Product weight=170 g, Material information adapter plate=aluminum wrought alloy, Material information screws=steel
Technical specifications
Attributes
| Logistic Weight | 172,35 g |
|---|---|
| Type | adapter kit for handling and assembly technology |
Show UNSPSC/ECL@SS
£ 99.00 excl. VAT
/ Each
£ 118.80 incl. VAT
- Delivery usually within ( 16 ) days