FESTO 163529 TRUNNION MOUNTING KIT DAMT-V1-80-A


Accessories for standard cylinder, ISO 6431, DNC/DNCB

References
festo:ZNCM-80
rubix:118A0660
ean:4052568012915
brand logo
brand logo
Technical specifications
Typetrunnion mounting kit
See all Specifications

Product details : FESTO 163529 TRUNNION MOUNTING KIT DAMT-V1-80-A


Trunnion mounting kit ZNCM-80 for swivel mounting of cylinders DNC. Size=80, Based on standard=ISO 15552 (previously also VDMA 24652, ISO 6431, NF E49 003.1, UNI 10290), Corrosion resistance class KBK=2, Ambient temperature=-40 - 150 °C, Product weight=1450 g

Technical specifications


Attributes
Typetrunnion mounting kit
Connection 180 mm
Show UNSPSC/ECL@SS
£ 112.33 excl. VAT
/ Each
£ 134.80 incl. VAT
  • Delivery usually within ( 2 ) days