References
Festo:HNC-125
Rubix:118A2877
Manufacturer :174375
EAN:4052568074838

Documents
Product details : FESTO 174375 FOOT MOUNTING HNC-125
Foot Mounting HNC-125 Size=125, Based on the standard=ISO 15552 (previously also VDMA 24652, ISO 6431, NF E49 003.1, UNI 10290), Conforms to standard=ISO 15552 (previously also VDMA 24652, ISO 6431, NF E49 003.1, UNI 10290), Corrosion resistance classification CRC=2, Ambient temperature=-40 - 150 °C
Technical specifications
Attributes
| Logistic Weight | 1843 g |
|---|---|
| Type | foot mounting |
Show UNSPSC/ECL@SS
£ 56.50 excl. VAT
/ Each
£ 67.80 incl. VAT
- Delivery usually within ( 2 ) days