References
Festo:SZF-25
Rubix:118A2871
Manufacturer :161820
EAN:4052568036324

Documents
Product details : FESTO 161820 SWIVEL FLANGE SZF-25
Swivel flange SZF-25 for flat cylinder DZF. Size=25, Assembly Position=Any, Corrosion resistance classification CRC=2, Ambient temperature=-40 - 90 °C, Product weight=25 g
Technical specifications
Attributes
| Logistic Weight | 29,8 g |
|---|---|
| Type | swivel flange |
Show UNSPSC/ECL@SS
£ 26.32 excl. VAT
/ Each
£ 31.58 incl. VAT
- Delivery usually within ( 2 ) days