References
Festo:HNG-320
Rubix:116A9801
Manufacturer :157511
EAN:4052568125141

Documents
Product details : FESTO 157511 FOOT MOUNTING HNG-320
Foot Mounting HNG-320 For cylinders DNG, DNGU. Size=320, Based on the standard=ISO 15552 (previously also VDMA 24652, ISO 6431, NF E49 003.1, UNI 10290), Conforms to standard=ISO 15552 (previously also VDMA 24652, ISO 6431, NF E49 003.1, UNI 10290), Corrosion resistance classification CRC=2, Ambient temperature=-40 - 150 °C
Technical specifications
Attributes
| Logistic Weight | 29400 g |
|---|---|
| Type | foot mounting |
Show UNSPSC/ECL@SS
£ 680.35 excl. VAT
/ Each
£ 816.42 incl. VAT
- Delivery usually within ( 2 ) days