References
Festo:EAPR-S1-S-33-100/130-S
Rubix:391A0530
Manufacturer :562622
EAN:4052568099398

Documents
Product details : FESTO 562622 SENSOR RAIL
Sensor rail EAPR-S1-S-33-100/130-S Size=33, Assembly Position=Any, Corrosion resistance classification CRC=2, Ambient temperature=-10 - 60 °C, Product weight=51 g
Sensor rail EAPR-S1-S-33-100/130-S 562622
Technical specifications
Attributes
| Logistic Weight | 80,45 g |
|---|---|
| Type | sensor strip eapr |
Show UNSPSC/ECL@SS
£ 36.54 excl. VAT
/ Each
£ 43.85 incl. VAT
- Delivery usually within ( 14 ) days