References
Festo:NEBM-S1W15-E-1.5-Q7-LE6
Rubix:391A3938
Manufacturer :1450943
EAN:4052568106065
Documents
Product details : FESTO 1450943 MOTOR CABLE
motor cable NEBM-S1W15-E-1.5-Q7-LE6 Suitable for Servo motor EMMS-ST-... Cable attribute=Suitable for chain link trunking, Operating voltage range DC=0 - 72 V, Protection class=IP65, Note on degree of protection=in assembled condition, Ambient temperature with flexible cable installation=-5 - 80 °C
Motor cable NEBM-S1W15-E-1.5-Q7-LE6 1450943
Technical specifications
Attributes
| Type | connecting cable for motors |
|---|
Show UNSPSC/ECL@SS
£ 82.77 excl. VAT
/ Each
£ 99.32 incl. VAT
- Delivery usually within ( 14 ) days