References
Festo:EAMM-U-60-S48-57A-91
Rubix:391A0345
Manufacturer :1219379
EAN:4052568228903

Documents
Product details : FESTO 1219379 PARALLEL KIT
Parallel kit EAMM-U-60-S48-57A-91 Size=60, Assembly Position=Any, Max. speed=6000 1/min, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %
Parallel set EAMM-U-60-S48-57A-91 1219379
Technical specifications
Attributes
| Logistic Weight | 1290,97 g |
|---|---|
| Type | parallel kit eamm |
Show UNSPSC/ECL@SS
£ 466.79 excl. VAT
/ Each
£ 560.15 incl. VAT
- Delivery usually within ( 2 ) days