References
Festo:VMPAL-KM-SD44-IP67-0
Rubix:391A8464
Manufacturer :560429
EAN:4052568097721
Documents
Product details : FESTO 560429 HOOD
hood VMPAL-KM-SD44-IP67-0 Permissible cable diameter=5 - 13 mm, Corrosion resistance classification CRC=2, Protection class=(* IP67, * to IEC 60529), Ambient temperature=-5 - 80 °C, Terminal cross-section=0,14 - 0,34 mm2
Hood VMPAL-KM-SD44-IP67-0 560429
Technical specifications
Attributes
| Type | cover for valve islands |
|---|
Show UNSPSC/ECL@SS
£ 48.07 excl. VAT
/ Each
£ 57.68 incl. VAT
- Delivery usually within ( 6 ) days
