FESTO 575507 PNEUMATIC VALVE VUWS-L25-M52-A-G14
Pneumatic valve VUWS-L25
See technical informationSee documentsReferences
Festo:VUWS-L25-M52-A-G14
Rubix:212A0598
Manufacturer :575507
EAN:4052568260644

Documents
Product details : FESTO 575507 PNEUMATIC VALVE VUWS-L25-M52-A-G14
Pneumatic valve VUWS-L25-M52-A-G14 Valve function=5/2 monostable, Type of actuation=pneumatic, Valve size=26,5 mm, Standard nominal flow rate=1300 l/min, Operating pressure=2,5 - 10 bar
Technical specifications
Attributes
| Logistic Weight | 342,47 g |
|---|---|
| Type | vuws-l25-m52-a-g14 pneumatic valve |
Show UNSPSC/ECL@SS
£ 53.12 excl. VAT
/ Each
£ 63.74 incl. VAT
- Delivery usually within ( 6 ) days