3M S-533L VERSAFLO S-SERIES HIGH DURABILITY HOOD LARGE
3M™ Versaflo™ Integrated Suspension Hood, S-Series
See technical informationSee documentsReferences
3M:S-533L
Rubix:45005820
Manufacturer :7000000147
EAN:4046719250318





Documents
Product details : 3M S-533L VERSAFLO S-SERIES HIGH DURABILITY HOOD LARGE
The 3M™ Versaflo™ S-Series High Durability Hood is designed to provide effective respiratory protection while ensuring optimum wearer comfort. Compatible with 3M™ Powered Air Respirators (PAPR) and Supplied Air Respirator (SAR) systems, it helps protect against airborne particulates, dust and liquid splashes. Its ergonomic design and lightweight materials provide excellent comfort during prolonged use.
Features:
The S-533S Hood features a premium adjustable reusable head suspension that provides a personalised fit and improved stability. Its treated polycarbonate visor offers enhanced resistance to impacts and liquid splashes while ensuring excellent visibility in demanding working environments. The hood is manufactured from laminated non-woven polypropylene, providing a durable yet breathable construction. In addition, the optimised airflow helps minimise visor fogging, improving visibility and wearer comfort during extended periods of use.
Specifications:
• Adjustment system: premium reusable head suspension.
• Protection: face, eyes, neck and shoulders.
• Compatible with: approved 3M™ powered air units and breathing tubes.
Standards:
This hood complies with the following European standards:
• EN 12941: Respiratory protection (TH3).
• EN 14594: Supplied air respiratory protection (Class 3A).
• EN 166: Eye and face protection against low-energy impacts and liquid splashes.
Features:
The S-533S Hood features a premium adjustable reusable head suspension that provides a personalised fit and improved stability. Its treated polycarbonate visor offers enhanced resistance to impacts and liquid splashes while ensuring excellent visibility in demanding working environments. The hood is manufactured from laminated non-woven polypropylene, providing a durable yet breathable construction. In addition, the optimised airflow helps minimise visor fogging, improving visibility and wearer comfort during extended periods of use.
Specifications:
• Adjustment system: premium reusable head suspension.
• Protection: face, eyes, neck and shoulders.
• Compatible with: approved 3M™ powered air units and breathing tubes.
Standards:
This hood complies with the following European standards:
• EN 12941: Respiratory protection (TH3).
• EN 14594: Supplied air respiratory protection (Class 3A).
• EN 166: Eye and face protection against low-energy impacts and liquid splashes.
Strengths
• Provides respiratory protection against airborne particulates and liquid splashes when used with an approved 3M™ respiratory system.
• Lightweight, ergonomic design with breathable materials for prolonged wearer comfort.
• High-resistance visor for enhanced protection against projections.
• Premium adjustable head suspension for a secure and stable fit.
• Compatible with a wide range of approved 3M™ respiratory systems.
• Lightweight, ergonomic design with breathable materials for prolonged wearer comfort.
• High-resistance visor for enhanced protection against projections.
• Premium adjustable head suspension for a secure and stable fit.
• Compatible with a wide range of approved 3M™ respiratory systems.
Applications
• Medical and healthcare: protection against biological particles
• Pharmaceutical industry: reducing the risk of contamination
• Food and drink industry: protection against aerosol contaminants
• Chemical industry: protection against chemical splashes
• Woodworking and paper industry: reducing exposure to fine dust
• Pharmaceutical industry: reducing the risk of contamination
• Food and drink industry: protection against aerosol contaminants
• Chemical industry: protection against chemical splashes
• Woodworking and paper industry: reducing exposure to fine dust
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 200x240x250 mm |
|---|---|
| Package weight | 471 g |
| Type | headgear |
| Material | coated polycarbonate visor |
Show UNSPSC/ECL@SS
£ 112.11 excl. VAT
/ Each
£ 134.53 incl. VAT
- Delivery usually within ( 13 ) days