CENTAUR PVC 20 CRB 15B 20MM U BOX BLACK (DIA)20 MM
Conduit U Box
See technical informationSee documentsReferences
Centaur Manufacturing:20CRB15B
Rubix:234A6261

Documents
Product details : CENTAUR PVC 20 CRB 15B 20MM U BOX BLACK (DIA)20 MM
Strengths
•Provision for brass earth terminal
Provision for countersunk installation
To suit M4 screw threads
Suitable for loads up to 3kg centrally at 60 Degrees maximum
Provision for countersunk installation
To suit M4 screw threads
Suitable for loads up to 3kg centrally at 60 Degrees maximum
Technical specifications
Attributes
| Type | conduit u box |
|---|---|
| Colour | black |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days
