Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Sweatshirt
MASCOT 50572 REGENSBURG HOODIE DANTH/BLACK 2XL
MASCOT 50572 REGENSBURG HOODIE DANTH/BLACK 2XL
Hoodie Regensburg dark anthracite/black
References
mascot:
50572-963-1809-2XL
rubix:
378A8678
ean:
5711074269747
Technical specifications
Colour
grey
Size
2xl
Main material
cotton
See all Specifications
Product details
Technical specifications
Product details : MASCOT 50572 REGENSBURG HOODIE DANTH/BLACK 2XL
Modern narrow and close ft with great freedom of movement. Hood with lining. Front pockets. Ribbed waist and cuffs. Good space for placement of company logo.
Technical specifications
Attributes
Colour
grey
Size
2xl
Main material
cotton
Grammage
340
g/m²
Secondary colour
black
Material
60% cotton/40% polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
56.98
excl. VAT
/
Each
£
68.38
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 00784 CARIBIEN SWEATSHIRT NAVY 4XL
MASCOT 17384 ADVANCED HOODIE W/ZIPPER BLACK M
MASCOT 51591 LAVIT SWEATSHIRT W/ZIPPER WHITE XS
ORN 1255 SEAGULL 100% COTTON SWEATSHIRT NAVY S
ORN 1282 MACAW ZIPPED HOODIE NAVY S
MASCOT 50566 WIESBADEN HOODIE W/ZIPPER ROYAL/DNAVY L
ORN 1250 KITE SWEATSHIRT BLACK 3XL
ORN 1285 CRANE FUR-LINED HOODIE BLACK S
MASCOT 51590 GIMONT HOODIE W/ZIPPER DNAVY XS
REGATTA TRF685 038 PRO 1/4 ZIP SWEATSHIRT SEAL GREY 3XL
MASCOT 22503 CUSTOMIZED FLEECE JUMPER W/ZIP BORDEAUX M
MASCOT 51580 CARVIN SWEATSHIRT BRIGHT ORG 4XL
REGATTA TRF684 Z8B PRO OVERHEAD HOODIE NEW ROYAL XS
MASCOT 18384 ACCELERATE SWEATSHIRT DANTH/BLACK 3XL
MASCOT 50572 REGENSBURG HOODIE ROYAL/DNAVY 2XL