MASCOT 50572 REGENSBURG HOODIE ROYAL/DNAVY 2XL
Hoodie Regensburg royal/dark navy
See technical informationReferences
Mascot:50572-963-11010-2XL
Rubix:378A8670
EAN:5711074270101

Product details : MASCOT 50572 REGENSBURG HOODIE ROYAL/DNAVY 2XL
Modern narrow and close ft with great freedom of movement. Hood with lining. Front pockets. Ribbed waist and cuffs. Good space for placement of company logo.
Technical specifications
Attributes
| Colour | blue |
|---|---|
| Size | 2xl |
| Main material | cotton |
| Secondary colour | no secondary color |
| Grammage | 340 g/m² |
| Material | 60% cotton/40% polyester |
Show UNSPSC/ECL@SS
£ 59.59 excl. VAT
/ Each
£ 71.51 incl. VAT
- Usually arrives within 14 working days
